Shop SANI-LAV
See all product information
Create Account
Hose Station, 10" L, 26 1/2" H, 13" W
- Mfr # M1BVS
- Zoro # G522441227
product price:Â
$
1,277.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Wire Rope Length
10 in
Inlet Connection Size
3/4 in
For Media
Hot Water, Water
Inlet Connection Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1BVS
- Zoro #
- G522441227
- UPC #
- 810035838499
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Rope Length
- 10 in
- Inlet Connection Size
- 3/4 in
- Overall Width
- 13 in
- Overall Height
- 26 1/2 in
- Overall Length
- 10 in
- Length
- 10 in
Details
- Material
- Stainless Steel
- For Media
- Hot Water, Water
- Inlet Connection Gender
- Female
- Finish
- Stainless Steel
- Outlet Connection Type
- GHT, NPT
- Flow Rate - Maximum
- 9 gpm
- Inlet Connection Type
- NPT
- Operating Temperature - Minimum
- 40 Degrees F
- Application
- Waste Water Treatment
- Outlet Connection Gender
- Male
- Operating Temperature - Maximum
- 200 Degrees F
- Item
- Hose Station
- Shell Material
- Stainless Steel
Description
Hose Station, Material Stainless Steel, Finish Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.