Zoro Homepage

Hot and Cold Water Spray Nozzle

  • Mfr # N1AYX

  • Zoro # G716423947


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Brass, Stainless Steel
Connection Type
GHT
Flow Rate
4 gpm
Pipe Connection Size
3/4 in
Overall Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1AYX
Zoro #
G716423947
UPC #
00810035838420
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Connection Size
3/4 in
Overall Length
5 1/4 in

Details

Item
Hot and Cold Water Spray Nozzle
Material
Aluminum, Brass, Stainless Steel
Connection Type
GHT
Flow Rate
4 gpm
Color
Yellow
Operating Pressure - Maximum
150 psi
For Media
Hot Water
Nozzle Shutoff Type
Manual
Connection Gender
Female
Operating Temperature - Maximum
200 Degrees F

Description

Hot and Cold Water Spray Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.