Zoro Homepage

Hot and Cold Water Spray Nozzle

  • Mfr # N2WX

  • Zoro # G316423972


product price: $14.29
/ea

Key Features

Material
Brass, Stainless Steel, Zinc
Connection Type
GHT
Flow Rate
6.5 gpm
Operating Temperature - Maximum
150 Degrees F
Operating Pressure - Maximum
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2WX
Zoro #
G316423972
UPC #
00810035838338
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Connection Size
3/4 in
Overall Length
5 1/2 in

Details

Item
Hot and Cold Water Spray Nozzle
Material
Brass, Stainless Steel, Zinc
Connection Type
GHT
Flow Rate
6.5 gpm
Color
White
Operating Temperature - Maximum
150 Degrees F
Operating Pressure - Maximum
100 psi
For Media
Cold Water, Hot Water
Nozzle Shutoff Type
Manual
Connection Gender
Female

Description

Hot and Cold Water Spray Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.