Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot and Cold Water Spray Nozzle

  • Mfr # N2YX

  • Zoro # G116423967


product price: $14.29
/ea

Key Features

Material
Brass, Stainless Steel, Zinc
Connection Type
GHT
Flow Rate
6.5 gpm
Connection Gender
Female
For Media
Cold Water, Hot Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2YX
Zoro #
G116423967
UPC #
00810035838345
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/2 in
Pipe Connection Size
3/4 in

Details

Item
Hot and Cold Water Spray Nozzle
Material
Brass, Stainless Steel, Zinc
Connection Type
GHT
Flow Rate
6.5 gpm
Color
Yellow
Connection Gender
Female
For Media
Cold Water, Hot Water
Nozzle Shutoff Type
Manual
Operating Temperature - Maximum
150 Degrees F
Operating Pressure - Maximum
100 psi

Description

Hot and Cold Water Spray Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.