Zoro Homepage

Hot and Cold Water Spray Nozzle

  • Mfr # NP1X

  • Zoro # G316424016


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Connection Type
GHT
Flow Rate
4 gpm
Includes
Stainless Steel Swivel Hose Adapter 3/4" GHT, 3/4" Hose Barb
Nozzle Shutoff Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP1X
Zoro #
G316424016
UPC #
00810035838437
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Connection Size
3/4 in
Overall Length
5 15/16 in

Details

Item
Hot and Cold Water Spray Nozzle
Material
Stainless Steel
Connection Type
GHT
Flow Rate
4 gpm
Color
Orange
Includes
Stainless Steel Swivel Hose Adapter 3/4" GHT, 3/4" Hose Barb
Nozzle Shutoff Type
Manual
For Media
Hot Water
Operating Temperature - Maximum
200 Degrees F
Connection Gender
Female
Operating Pressure - Maximum
150 psi

Description

Hot and Cold Water Spray Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.