Hot Handle, Blade, Chrome Plated
Mfr # 2011-2
Zoro # G8264374
product price: $24.49
/eaKey Features
Sub-Category
Faucet Handles
Fits Brand
Sani-Lav
Material
Brass
Finish
Chrome
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2011-2
Zoro #
G8264374
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
2 1/2 in x 4 1/4 in x 3/4 in
Length (In.)
4-1/4
Overall Width
4 in
Details
Sub-Category
Faucet Handles
Fits Brand
Sani-Lav
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
NSF
For Use With
Sani-Lav Brand Faucets
Item
Handle
For Use With Mfr. Model Number
2004-0.5, Model 2004
Handle Type
Wristblade
Use With Water Temp.
Hot
Product Type
Handle
Legend Text
Hot
Legend Style
Text
Compatible Manufacturer Part Number
2004-0.5, Model 2004
For Water Temperature
Hot
Part Type
Replacement Handles
Compatible Brand
Sani-Lav
Description
Handle, Fits Brand Sani-Lav, For Use With Mfr. Model Number 2004-0.5, Model 2004, Faucet Handle Type Wristblade, Finish Chrome, Overall Width 4 in, Use With Water Temp. Hot, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.