Hygienic Shovel, Stainless Steel Blade, Silver Stainless Steel Handle

  • Mfr # 237R

  • Zoro # G7481279


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Stainless Steel
Blade Material
Stainless Steel
Handle Type
D-Handle
Handle Color
Silver
Extended Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
237R
Zoro #
G7481279
UPC #
-
Country of Origin
China

Dimensions

Extended Length
44 in
Blade Width
13 3/4 in
Blade Length
17 in
Overall Length
44 in

Details

Handle Material
Stainless Steel
Blade Material
Stainless Steel
Handle Type
D-Handle
Handle Color
Silver
Item
Hygienic Shovel
Features
Electropolished Finish with A Smooth Back Enhances Corrosion Resistance, Heavy Duty Welds., Ideal for Moving Bulk Material, Improve Surface Finish and Ease of Cleaning
Shovel Design
1-Piece
Working Temp.
30 Degrees to 120 Degrees F
Standards
NSF/ANSI Certified
Color
Silver
Metal Detectable
No
Blade Type
Scoop
Application
Agriculture, Chemical, Commercial Fishing, Dairy, Industrial, Material Handling, Meat, Poultry Industry, Seafood
Minimum Temperature
30 Degrees F
Autoclavable
No
NSF Certified
Yes
Handle Style
D Handle
Reinforced Blade
Yes
Maximum Temperature
120 Degrees F
Reinforced Handle
Yes
Stainless Steel Grade
304

Description

If you work in a restaurant or other food service establishment, the Sani-Lav 237R Hygienic Shovel is an essential tool. It has a stainless steel blade and handle for easy cleaning. The stainless steel blade of this hygienic shovel makes it easy to clean. The scoop is 13 3/4" wide and 17" long, making it the perfect size for carrying large amounts of food quickly. Its D-handle offers added comfort when using the shovel, and its 44" extended length provides more leverage when needed. This Sani-Lav Hygienic Shovel will make your job easier, especially with its stainless steel construction that resists corrosion and rusting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.