Zoro Homepage

Industrial Sanitizer, 48 oz.

  • Mfr # N2FS4

  • Zoro # G5027915


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Max. Pressure
100 psi
Grip Type
Pistol
Inlet Size
3/4 in GHT
Finish
Plastic
Activates By
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2FS4
Zoro #
G5027915
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
3/4 in GHT

Details

Max. Pressure
100 psi
Grip Type
Pistol
Item
Industrial Sanitizer, 48 oz.
Finish
Plastic
Activates By
Handle
Thread Type
3/4 in GHT
For Use With
Sanitizing
Body Material
plastic
Spray Pattern
Solid Stream

Description

Industrial Sanitizer, 48 oz., Inlet Size 3/4 in GHT, Grip Type Pistol, Activates By Handle, Thread Type 3/4 in GHT, Body Material Plastic, For Use With Sanitizing, Max. Pressure 100 psi, Spray Pattern Solid Stream, Finish Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.