Industrial Sanitizer, 96 oz.
Mfr # N2FS
Zoro # G5027906
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
100 psi
Grip Type
Pistol
Inlet Size
3/4 in GHT
Finish
Plastic
Body Material
plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N2FS
Zoro #
G5027906
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Inlet Size
3/4 in GHT
Details
Max. Pressure
100 psi
Grip Type
Pistol
Item
Industrial Sanitizer, 96 oz.
Finish
Plastic
Body Material
plastic
For Use With
Sanitizing
Spray Pattern
Solid Stream
Activates By
Handle
Thread Type
3/4 in GHT
Description
Industrial Sanitizer, 96 oz., Inlet Size 3/4 in GHT, Grip Type Pistol, Activates By Handle, Thread Type 3/4 in GHT, Body Material Plastic, For Use With Sanitizing, Max. Pressure 100 psi, Spray Pattern Solid Stream, Finish Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.