Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Cover, 6-1/8" White

  • Mfr # N8WC

  • Zoro # G8121556


product price: $43.59
/ea

Key Features

Length
6-1/8"
Material
Rubber
Flow Control
No
Construction
Insulated Rubber
Overall Length
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N8WC
Zoro #
G8121556
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6-1/8"
Overall Length
6 1/8 in

Details

Item
Insulated Replacement Cover
Material
Rubber
Color
White
Flow Control
No
Construction
Insulated Rubber
Compatible Manufacturer Number
N81W, N81W20, N8W, N8W20
Product Type
Insulated Cover

Description

Insulated Cover, Construction Insulated Rubber, Color White, Flow Control No, Length 6-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.