Zoro Homepage

Knee Pedal, SS

  • Mfr # 1043

  • Zoro # G2982612


product price: $25.15
/ea

Key Features

Finish
Stainless Steel
Material of Construction
Stainless Steel
Overall Height (In.)
6 in
Overall Length (In.)
2 1/4 in
Color/Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1043
Zoro #
G2982612
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
6 in
Overall Length (In.)
2 1/4 in
Overall Width
1/2 in
Overall Height
5 3/4 in
Overall Depth
5 3/4 in

Details

Finish
Stainless Steel
Item
Knee Pedal
Material of Construction
Stainless Steel
Color/Finish
Stainless Steel
Mounting Type
Bolt On
For Use With
All SANI-LAV Knee Pedal Valves, Mfr. No. 5051, 505L, 5071, 507L, 5251, 525L, 54W1, 54WSL, 56W1, 56WSL, 58W1, 58WSL, 510W1, 510WS, 512W1, 512WSL
Gauge
18
Standards
NSF
Material
Stainless Steel
Compatible Brand
Sani-Lav
Compatible Manufacturer Part Number
All SANI-LAV Knee Pedal Valves, Mfr. No. 5051, 505L, 5071, 507L, 5251, 525L, 54W1, 54WSL, 56W1, 56WSL, 58W1, 58WSL, 510W1, 510WS, 512W1, 512WSL
Series
Sani-Lav Vales
Includes Mixing Valve
Mixing Valve Not Included
Product Type
Replacement Knee Pedal

Description

Knee Pedal, Finish Stainless Steel, Overall Width 1/2 in, Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.