Zoro Homepage

Low-Flow alternative

  • Mfr # 1001-0.5

  • Zoro # G815263406


product price: $54.85
/ea

Key Features

Finish
Chrome
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI 61, Section 9 by CSA
Includes
(2) Mounting Bolts and Nuts
Flow Rate - Maximum
0.5 gpm
Inlet Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001-0.5
Zoro #
G815263406
UPC #
00810035834514
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Connection Size
1/4 in
Overall Depth
8 73/100 in
Overall Height
4 3/4 in
Outlet Height
3 in
Outlet Connection Size
3/8 in

Details

Finish
Chrome
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI 61, Section 9 by CSA
Includes
(2) Mounting Bolts and Nuts
Item
Spout
Flow Rate - Maximum
0.5 gpm
Product Type
Spout
Compatible Brand
Sani-Lav
Reach
10 in
Compatible Series
Sani-Lav Sinks
Body Material
Cast Brass
Shape
Gooseneck
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Flow Type
Aerated
Outlet Connection Type
NPS

Description

Spout, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.