Zoro Homepage

Low-Flow alternative

  • Mfr # 2003L-0.5

  • Zoro # G415555116


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI 61, Section 9 by CSA
Includes
Aerator
Flow Rate - Maximum
0.5 gpm
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003L-0.5
Zoro #
G415555116
UPC #
00810035834477
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
6 57/100 in
Overall Height
11 17/20 in
Inlet Connection Size
1/2 in
Outlet Connection Size
3/8 in
Outlet Height
11 7/8 in

Details

Finish
Chrome
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI 61, Section 9 by CSA
Includes
Aerator
Item
Spout
Flow Rate - Maximum
0.5 gpm
Inlet Connection Type
NPT
Inlet Connection Gender
Male
Style
Swivel
Compatible Series
Sani-Lav Sinks and Wash Stations
Body Material
Cast Brass
Flow Type
Aerated
Shape
Gooseneck
Reach
10 in
Compatible Brand
Sani-Lav
Product Type
Spout
Outlet Connection Type
NPS

Description

Spout, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.