Zoro Homepage

Low-Flow alternative

  • Mfr # 275SP.5

  • Zoro # G715555151


product price: $39.19
/ea

Key Features

Finish
Chrome
Standards
AMSE A112.18.1/CSA B125.1, NSF/ANSI 372 Low Lead, NSF/ANSI 61, NSF/ANSI Standard 2 Food Equipment
Includes
Aerator
Flow Rate - Maximum
2 gpm
Product Type
Spout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275SP.5
Zoro #
G715555151
UPC #
00810035834576
Country of Origin
China

Dimensions

Overall Depth
4 11/20 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in
Outlet Height
11 7/8 in

Details

Finish
Chrome
Standards
AMSE A112.18.1/CSA B125.1, NSF/ANSI 372 Low Lead, NSF/ANSI 61, NSF/ANSI Standard 2 Food Equipment
Includes
Aerator
Item
Spout
Flow Rate - Maximum
2 gpm
Product Type
Spout
Shape
Gooseneck
Body Material
Cast Brass
Style
Swivel
Compatible Manufacturer Part Number
27, 27.5
Compatible Series
Model 206, Model 206.5, Model 27, Model 27.5
Compatible Brand
Sani-Lav
Inlet Connection Type
NPT
Reach
5 in
Inlet Connection Gender
Female
Outlet Connection Type
NPS
Flow Type
Aerated

Description

Spout, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.