Zoro Homepage

Manual Gooseneck Service Sink Faucet, 4" Mount, Chrome 2 Hole

  • Mfr # 27

  • Zoro # G5376572


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Splash
Finish
Chrome
Handle Type
Wristblade
Handle Material
Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27
Zoro #
G5376572
UPC #
-
Country of Origin
China

Dimensions

Spout Length
5 in
Height
10 in
Overall Height
9 9/10 in
Spout Height
6 1/2 in
Overall Width
6 1/2 in
Spout Outlet Height
6 1/2 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
6 1/2 in
For Mounting Hole Diameter - Maximum
7/8 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Splash
Finish
Chrome
Handle Type
Wristblade
Handle Material
Zinc Alloy
Number of Handles
2
Body Material
Cast Brass
Item
Gooseneck Service Sink Faucet
Connection
1/2" MNPS
Temp. Control
No
Valve Type
Ceramic Disc
Replacement Cartridge
468C69
Faucet Type
Service Sink Faucet
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9
Battery Charger CEC Compliant
Non CEC Compliant
ADA Compliance
ADA Compliant
Power Source
Manual
Water Inlet Connection Type
Male NPT
Max. Mounting Hole Center Distance
4 in
Spout Reach
5 in
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Flow Type
Aerated
Inlet Connection Gender
Male
Number of Mounting Holes
2
Ligature Resistance
No
Flow Rate - Maximum
2 gpm
For Location
Utility Room
Operation Method
Manual
CEC Compliance
Not CEC Compliant
Inlet Connection Type
NPT
Mounting Hole Center-to-Center Distance - Maximum
4 in
Spout Shape
Gooseneck
Compatible Cartridge Manufacturer Part Number
468C69
For Water Temperature
Hot/Cold
Pressure - Maximum
100 psi
Vandal Resistance
Not Vandal-Resistant
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Application
Commercial
Installation Type
Wall

Description

Item Gooseneck Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.