Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Gooseneck Service Sink Faucet, 8" Mount, Chrome 2 Hole

  • Mfr # 204

  • Zoro # G5365637


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Splash
Finish
Chrome
Handle Type
Wristblade
Handle Material
Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204
Zoro #
G5365637
UPC #
-
Country of Origin
China

Dimensions

Spout Length
6 3/4 in
Height
11-1/2 in
Overall Height
11 41/100 in
Spout Height
10 in
Overall Width
16 in
Spout Height - Maximum
10 in
For Surface Thickness - Maximum
1/2 in
Spout Outlet Height
10 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
7/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Splash
Finish
Chrome
Handle Type
Wristblade
Handle Material
Zinc Alloy
Number of Handles
2
Body Material
Cast Brass
Item
Gooseneck Service Sink Faucet
Power Source
Manual
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9
Valve Type
Ceramic Disc
Connection
1/2 in MNPT
Temp. Control
No
Replacement Cartridge
468C66
ADA Compliance
Not ADA Compliant
Battery Charger CEC Compliant
Non CEC Compliant
Includes
Faucet Mounting Kits
Faucet Type
Service Sink Faucet
Features
Wall Mount, 8 in Centers, Swivel Gooseneck, 4 in Wrist Action Handles
Spout Reach
5 3/4 in
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8 in
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
Male NPT
Flow Type
Aerated
Ligature Resistance
No
Compatible Cartridge Manufacturer Part Number
204RK
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Location
Utility Room
CEC Compliance
Not CEC Compliant
Number of Mounting Holes
2
Spout Shape
Gooseneck
Inlet Connection Type
NPT
Flow Rate - Maximum
2 gpm
Inlet Connection Gender
Male
Operation Method
Manual
For Water Temperature
Hot/Cold
Spout Style
Swivel
Vandal Resistance
Not Vandal-Resistant
Pressure - Maximum
100 psi
Water Supply Type
Hot and Cold Lines
Application
Commercial
Installation Type
Wall

Description

Item Gooseneck Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.