Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Gooseneck Service Sink Faucet, 8" Mount, Chrome 2 Hole

  • Mfr # 204.5

  • Zoro # G5353658


product price: $303.29
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Splash
Finish
Chrome
Handle Type
Wristblade
Handle Material
Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204.5
Zoro #
G5353658
UPC #
-
Country of Origin
China

Dimensions

Height
11-1/2 in
Spout Length
6 3/4 in
Overall Height
11 41/100 in
Spout Height
10 in
Overall Width
16 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
10 in
Spout Outlet Height
10 in
For Surface Thickness - Maximum
1/2 in
For Mounting Hole Diameter - Maximum
1/2 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Splash
Finish
Chrome
Handle Type
Wristblade
Handle Material
Zinc Alloy
Number of Handles
2
Body Material
Cast Brass
Item
Gooseneck Service Sink Faucet
Faucet Type
Service Sink Faucet
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9
Includes
Faucet Mounting Kits
ADA Compliance
Not ADA Compliant
Power Source
Manual
Valve Type
Ceramic Disc
Connection
1/2 in MNPT
Temp. Control
No
Battery Charger CEC Compliant
CEC Compliant
Replacement Cartridge
468C66
Features
Wall Mount, 8 in Centers, Swivel Gooseneck, 4 in Wrist Action Handles
Max. Mounting Hole Center Distance
8 in
Spout Reach
5 3/4 in
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
Male NPT
Spout Shape
Gooseneck
CEC Compliance
CEC Compliant
Operation Method
Manual
Flow Rate - Maximum
0.5 gpm
Inlet Connection Type
NPT
Inlet Connection Gender
Male
For Location
Utility Room
Flow Type
Aerated
Mounting Hole Center-to-Center Distance - Maximum
8 in
Ligature Resistance
No
Compatible Cartridge Manufacturer Part Number
204RK
Number of Mounting Holes
2
For Water Temperature
Hot/Cold
Spout Style
Swivel
Vandal Resistance
Not Vandal-Resistant
Pressure - Maximum
100 psi
Water Supply Type
Hot and Cold Lines
Application
Commercial
Installation Type
Wall

Description

Item Gooseneck Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.