Zoro Homepage

Manual Low Arc Service Sink Faucet, 8" Mount, Chrome 2 Hole

  • Mfr # 205

  • Zoro # G5373790


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Splash
Finish
Chrome
Handle Type
Wristblade
Handle Material
Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205
Zoro #
G5373790
UPC #
-
Country of Origin
China

Dimensions

Spout Length
12 in
Height
11-1/2 in
Spout Height
3 1/2 in
Overall Width
16 in
For Surface Thickness - Maximum
1/2 in
Spout Outlet Height
3 1/2 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
3 1/2 in
For Mounting Hole Diameter - Maximum
7/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Splash
Finish
Chrome
Handle Type
Wristblade
Handle Material
Zinc Alloy
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Service Sink Faucet
ADA Compliance
Not ADA Compliant
Valve Type
Ceramic Disc
Faucet Type
Service Sink Faucet
Replacement Cartridge
468C66
Temp. Control
No
Power Source
Manual
Battery Charger CEC Compliant
Non CEC Compliant
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9
Includes
Faucet Mounting Kits
Connection
1/2 in MNPT
Features
Wall Mount, 8 in Centers, Swivel Gooseneck, 4 in Wrist Action Handles
Water Inlet Connection Type
Male NPT
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8 in
Spout Reach
11 1/4 in
Inlet Connection Type
NPT
CEC Compliance
Not CEC Compliant
Number of Mounting Holes
2
For Location
Utility Room
Flow Type
Aerated
Flow Rate - Maximum
2 gpm
Mounting Hole Center-to-Center Distance - Maximum
8 in
Inlet Connection Gender
Male
Spout Shape
Double Bend
Operation Method
Manual
Ligature Resistance
No
Compatible Cartridge Manufacturer Part Number
204RK
For Water Temperature
Hot/Cold
Pressure - Maximum
100 psi
Vandal Resistance
Not Vandal-Resistant
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Application
Commercial
Installation Type
Wall

Description

Item Low Arc Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.