Zoro Homepage

Manual Low Arc Service Sink Faucet, 8" Mount, Chrome 2 Hole

  • Mfr # 205.5

  • Zoro # G5359617


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Splash
Finish
Chrome
Handle Type
Wristblade
Handle Material
Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205.5
Zoro #
G5359617
UPC #
-
Country of Origin
China

Dimensions

Spout Length
12 in
Height
11-1/2 in
Spout Height
3 1/2 in
Overall Width
16 in
Spout Height - Maximum
3 1/2 in
For Surface Thickness - Maximum
1/2 in
Spout Outlet Height
3 1/2 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1/2 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Splash
Finish
Chrome
Handle Type
Wristblade
Handle Material
Zinc Alloy
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Service Sink Faucet
Includes
Faucet Mounting Kits
Power Source
Manual
Replacement Cartridge
468C66
Battery Charger CEC Compliant
CEC Compliant
Temp. Control
No
Valve Type
Ceramic Disc
ADA Compliance
Not ADA Compliant
Faucet Type
Service Sink Faucet
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9
Connection
1/2 in MNPT
Features
Wall Mount, 8 in Centers, Swivel Gooseneck, 4 in Wrist Action Handles
Water Inlet Connection Type
Male NPT
Spout Reach
11 1/4 in
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
8 in
Flow Rate - Maximum
0.5 gpm
Flow Type
Aerated
Operation Method
Manual
For Location
Utility Room
Spout Shape
Double Bend
Ligature Resistance
No
Number of Mounting Holes
2
CEC Compliance
CEC Compliant
Compatible Cartridge Manufacturer Part Number
204RK
Inlet Connection Type
NPT
Mounting Hole Center-to-Center Distance - Maximum
8 in
Inlet Connection Gender
Male
For Water Temperature
Hot/Cold
Spout Style
Swivel
Vandal Resistance
Not Vandal-Resistant
Pressure - Maximum
100 psi
Water Supply Type
Hot and Cold Lines
Application
Commercial
Installation Type
Wall

Description

Item Low Arc Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.