Zoro Homepage

Mixing Paddle, 4-3/4" Blade W, Silver

  • Mfr # 2081P

  • Zoro # G7477928


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Metal Detectable
No
Overall Length (In.)
60 in
Material
Stainless Steel
Design
1-piece
Features
Perforated Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2081P
Zoro #
G7477928
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
60 in
Blade Length (In.)
9 3/4 in
Blade Width (In.)
4 3/4 in

Details

Metal Detectable
No
Material
Stainless Steel
Design
1-piece
Features
Perforated Blade
Type
With Holes
Meets/Exceeds
FDA, NSF, USDA Compliant
Item
Mixing Paddle
Handle Type
Straight Bar
Application
Food Processing
Color
Silver
Product Type
Mixing Paddle
NSF Certified
Yes
Autoclavable
No
Perforated/Solid
Perforated
Handle Style
Straight Bar

Description

Mixing Paddle, Blade Width 4 3/4 in, Handle Style Straight Bar, Overall Length 60 in, Perforated/Solid Perforated, Blade Length 9 3/4 in, Meets/Exceeds USDA Compliant, Material Stainless Steel, Autoclavable No, Application Food Processing, Features Fully Welded and Completely Seamless, Product Type Mixing Paddle, Color Silver, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Design 1 Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.