Mixing Paddle, 48 In, 304 Stainless Steel
Mfr # 2080
Zoro # G7584726
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Blade Width (In.)
4 3/4 in
Overall Length (In.)
48 in
Material
Stainless Steel
Features
1 in dia Handle
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2080
Zoro #
G7584726
UPC #
885405555993
Country of Origin
China
Dimensions
Blade Width (In.)
4 3/4 in
Overall Length (In.)
48 in
Blade Length (In.)
9 3/4 in
Details
Material
Stainless Steel
Features
1 in dia Handle
Color
Silver
Application
Food Processing
Handle Type
Straight Bar
Meets/Exceeds
FDA, NSF, USDA Compliant
Design
1-piece
Type
Without Holes
Item
Mixing Paddle
Metal Detectable
No
Product Type
Mixing Paddle
Handle Style
Straight Bar
Autoclavable
No
NSF Certified
Yes
Perforated/Solid
Solid
Description
Mixing Paddle, Blade Width 4 3/4 in, Handle Style Straight Bar, Overall Length 48 in, Perforated/Solid Solid, Blade Length 9 3/4 in, Meets/Exceeds USDA Compliant, Material Stainless Steel, Autoclavable No, Application Food Processing, Features Fully Welded and Completely Seamless, Product Type Mixing Paddle, Color Silver, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.