Non-Swivel Hose Adapter, Brass, 1-7/8 in.
Mfr # N14
Zoro # G7970742
product price: $24.95
/eaKey Features
Sub-Category
Hose and Nozzle Accessories
Material
Brass
Finish
Brass
Material of Construction
Brass
Includes
Trigger Lock Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N14
Zoro #
G7970742
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height (In.)
1 7/8 in
Overall Width (In.)
1 7/8 in
Overall Length (In.)
1 11/16 in
Overall Height
1 7/8 in
Overall Length
3 3/4 in
Overall Depth
1 11/16 in
Overall Width
1 7/8 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in
Description
Fitting, Hose Adapter, Brass Material of Construction, Connection (In.) 3/4 In. GHT, Overall Length (In.) 1-11/16 In., Overall Width (In.) 1-7/8 In., Overall Height (In.) 1-7/8 In., Brass Color/Finish, For Use With Nozzles and Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.