Pail, 16 qt, Stainless Steel, Extra Handle
Mfr # P16H
Zoro # G7452916
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Capacity (Qt.)
16 qt
Overall Length (In.)
13 1/2 in
Overall Width (In.)
13 1/2 in
Overall Depth (In.)
12 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P16H
Zoro #
G7452916
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
13 1/2 in
Overall Width (In.)
13 1/2 in
Overall Depth (In.)
12 in
Overall Height (In.)
13 in
Overall Diameter
13 in
Overall Height
12 3/8 in
Details
Capacity (Qt.)
16 qt
Color
Silver
Material
Stainless Steel
Includes
Extra Handle
Handle
yes
Item
Dairy Pail
Finish
Polished
NSF Certified
Yes
Description
Dairy Pail, Product Type Dairy Pail, Includes Extra Handle, FDA Compliant Yes, Color Silver, Finish Polished, Material Stainless Steel, Overall Height 12 3/8 in, Overall Diameter 13 in, Capacity 16 qt, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.