Zoro Homepage

Pharma Scoop, 8 oz, 316 Stainless Steel

  • Mfr # 43RD

  • Zoro # G7491416


product price: $89.25
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
NSF Certified
Yes
Bowl Size Length (In.)
6 in
Capacity (Oz.)
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43RD
Zoro #
G7491416
UPC #
-
Country of Origin
China

Dimensions

Bowl Size Length (In.)
6 in
Bowl Size Width (In.)
4 in
Handle Length (In.)
5 in

Details

Item
Pharma Scoop
Material
Stainless Steel
Color
Silver
NSF Certified
Yes
Capacity (Oz.)
8 oz
Material of Construction
316 Stainless Steel
Standards
Certified NSF Standard 2 - Food Equipment
Handle Reinforcement
Reinforced
Metal Detectable
No
Meets/Exceeds
ANSI, NSF Certified
Autoclavable
No

Description

Pharma Scoop, Capacity 8 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 5 in, Features Seamless, Corrosion Resistant, Autoclavable No, Product Type Pharma Scoop, Material Stainless Steel, Overall Length 11 in, Overall Width 4 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Reinforced, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.