Zoro Homepage

Pistol Grip Spray Nozzle, 150 psi, 8.9 gpm, White

  • Mfr # N8SW20

  • Zoro # G3924339


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Length
6 1/4 in
Material
Stainless Steel
Connection Type
GHT
Flow Rate
8.9 gpm
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N8SW20
Zoro #
G3924339
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 1/4 in
Overall Length
6 1/4 in
Connection Size
3/4 in
Pipe Connection Size
3/4 in

Details

Item
Spray Nozzle
Material
Stainless Steel
Connection Type
GHT
Flow Rate
8.9 gpm
Color
White
Nozzle Design
Pistol Grip
Max. Pressure
150 psi
Max. Temp.
200 Degrees F
Flow Control
Trigger
Features
Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions
Construction
Stainless Steel
Connection
3/4 in GHT
Maximum Flow Rate
8.9 gpm
Maximum Pressure
150 psi
Connection Gender
Female
Nozzle Shutoff Type
Handle Controls
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F

Description

Spray Nozzle,White,SS,150 psi,6-1/4" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.