Pistol Grip Spray Nozzle, 3/4" Female, 100 psi, 12 gpm, Safety Orange

  • Mfr # N3

  • Zoro # G4384046


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Length
7-1/4"
Material
Body: Stainless Steel; Handle: Plastic
Connection Type
Barb
Flow Rate
12 gpm
Color
Safety Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3
Zoro #
G4384046
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
7-1/4"
Size
3/4" Female
Connection Size
3/4 in
Overall Length
7 1/4 in
Pipe Connection Size
3/4 in

Details

Item
Spray Nozzle
Material
Body: Stainless Steel; Handle: Plastic
Connection Type
Barb
Flow Rate
12 gpm
Color
Safety Orange
Nozzle Design
Pistol Grip
Max. Pressure
100 psi
Design
Shower Spray
Features
A Lightweight and Durable Design for use in the Food Processing industry, Constructed from Corrosion Resistant Reinforced Plastic, with Stainless Steel Type 316 Hose Barb and High Temperature Resistant Washers and O-Rings
Max. Temp.
185 Degrees F
Flow Control
Trigger
Connection
3/4 in Hose Barb
Construction
Reinforced Plastic
Temp. Range
185 Degrees F
Maximum Pressure
100 psi
Maximum Flow Rate
12 gpm
Minimum Flow Rate
2.5 gpm
Operating Pressure - Maximum
100 psi
For Media
Water
Operating Temperature - Maximum
185 Degrees F
Nozzle Shutoff Type
Handle Controls

Description

Spray Nozzle, Rear Trigger Design, Construction Brass and Stainless Steel, Pistol Grip Handle, GHT Thread Type, Flow Rate (GPM) 2.5 TO 7.7, Function Wash Down, Pressure (PSI) 100, 180 Degrees F Temp., Color Safety Orange, Flow Control Trigger, Trigger Grip, Depth (In.) 3, Rubberized Stainless and Brass Finish, Length (In.) 7-1/4, For Use With Food Service and Processing Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.