Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, White

  • Mfr # N2SW

  • Zoro # G5037663


product price: $32.89
/ea

Key Features

Length
5"
Material
Body: Zinc; Handle: Stainless Steel; Components: Stainless Steel
Connection Type
GHT
Flow Rate
6.5 gpm
Nozzle Design
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2SW
Zoro #
G5037663
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5"
Size
3/4" Female
Connection Size
3/4 in
Overall Length
5 in
Pipe Connection Size
3/4 in

Details

Item
Spray Nozzle
Material
Body: Zinc; Handle: Stainless Steel; Components: Stainless Steel
Connection Type
GHT
Flow Rate
6.5 gpm
Color
White
Nozzle Design
Pistol Grip
Max. Pressure
100 psi
Construction
Zinc
Design
Pistol Grip
Max. Temp.
180 Degrees F
Features
For use with Hot and Cold Water Wash-Down Applications, Heavy Duty Zinc Body with Brass and Stainless Steel Components
Connection
3/4 in GHT
Flow Control
Trigger
Temp. Range
180 Degrees F
Connection Gender
Female
Maximum Pressure
120 psi
Maximum Flow Rate
6.5 gpm
For Media
Cold Water, Hot Water
Nozzle Shutoff Type
Handle Controls
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Maximum
120 psi

Description

Insulated Spray Nozzle, White, Connection (In.) 3/4 In. GHT, Material of Construction Zinc, Brass and Stainless steel, Outlet Connection 3/4 In. GHT Male, Plastic Finish, Height (In.) 1-3/8, Width (In.) 5, Length (In.) 5-45/64, Handle Type Pistol, Operation Manual, , For Use with Wash Down

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.