Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 5.3 gpm, Black

  • Mfr # N81B

  • Zoro # G5355655


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Length
6-1/3"
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
5.3 gpm
Nozzle Design
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N81B
Zoro #
G5355655
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6-1/3"
Size
3/4" Female
Connection Size
3/4 in
Overall Length
6 5/16 in
Pipe Connection Size
3/4 in

Details

Item
Spray Nozzle
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
5.3 gpm
Color
Black
Nozzle Design
Pistol Grip
Max. Pressure
150 psi
Max. Temp.
200 Degrees F
Design
Rear trigger
Features
Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions
Flow Control
Trigger
Connection
3/4 in GHT
Construction
Brass
Temp. Range
200 Degrees F
Connection Gender
Female
Maximum Flow Rate
5.3 gpm
Maximum Pressure
150 psi
Nozzle Shutoff Type
Handle Controls
For Media
Water
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F

Description

Water Nozzle, Design Pistol Grip, Features Hot and Cold, Water Saver, Construction Brass/Stainless Steel, Connection 3/4 In. GHT, Flow Rate 2.0 to 5.10 gpm, Max. Pressure 150 psi, Max. Temp. 200 Degrees F, Color Black, Flow Control Trigger, Length 6-11/50 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.