Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 5.3 gpm, White

  • Mfr # N81W

  • Zoro # G5382867


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Length
6-1/3"
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
5.3 gpm
Nozzle Design
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N81W
Zoro #
G5382867
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6-1/3"
Size
3/4" Female
Overall Length
6 5/16 in
Connection Size
3/4 in
Pipe Connection Size
3/4 in

Details

Item
Spray Nozzle
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
5.3 gpm
Color
White
Nozzle Design
Pistol Grip
Max. Pressure
150 psi
Flow Control
Trigger
Max. Temp.
200 Degrees F
Construction
Brass
Connection
3/4 in GHT
Features
Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions
Design
Rear trigger
Temp. Range
200 Degrees F
Maximum Flow Rate
5.3 gpm
Maximum Pressure
150 psi
Connection Gender
Female
Nozzle Shutoff Type
Handle Controls
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F

Description

Spray Nozzle, Design Rear Trigger, Features Hot and Cold, Construction Brass/Stainless Steel, Connection 3/4 In. GHT, Flow Rate 2.0 to 5.10 gpm, Max. Pressure 150 psi, Max. Temp. 200 Degrees F, Color White, Flow Control No, Length 6-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.