Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Black

  • Mfr # N1SSB

  • Zoro # G5052546


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Length
5-1/2"
Material
Stainless Steel
Connection Type
GHT
Flow Rate
7 gpm
Nozzle Design
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1SSB
Zoro #
G5052546
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-1/2"
Size
3/4" Female
Overall Length
5 1/2 in
Connection Size
3/4 in
Pipe Connection Size
3/4 in

Details

Item
Spray Nozzle
Material
Stainless Steel
Connection Type
GHT
Flow Rate
7 gpm
Color
Black
Nozzle Design
Pistol Grip
Max. Pressure
150 psi
Features
A Heavy Duty Stainless Steel Body with Stainless Steel Components, Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions
Flow Control
Trigger
Construction
Stainless Steel
Connection
3/4 in GHT
Max. Temp.
200 Degrees F
Design
Rear trigger
Temp. Range
200 Degrees F
Maximum Pressure
150 psi
Connection Gender
Female
Maximum Flow Rate
7 gpm
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi
Nozzle Shutoff Type
Handle Controls

Description

Spray Nozzle, Design Rear Trigger, Features Adjustable Spray Pattern, Construction Stainless Steel, Connection 3/4 In. GHT, Flow Rate 2.5 to 7.0 gpm, Max. Pressure 150 psi, Max. Temp. 200 Degrees F, Color Black, Flow Control Trigger, Length 5-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.