Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Black
Mfr # N8SB20
Zoro # G7752505
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Length
6-1/4"
Material
Stainless Steel
Connection Type
GHT
Flow Rate
8.9 gpm
Nozzle Design
Pistol Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N8SB20
Zoro #
G7752505
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
6-1/4"
Size
3/4" Female
Connection Size
3/4 in
Overall Length
6 1/4 in
Pipe Connection Size
3/4 in
Details
Item
Spray Nozzle
Material
Stainless Steel
Connection Type
GHT
Flow Rate
8.9 gpm
Color
Black
Nozzle Design
Pistol Grip
Max. Pressure
150 psi
Flow Control
Trigger
Temp. Range
200 Degrees F
Construction
Stainless Steel
Max. Temp.
200 Degrees F
Connection
3/4 in GHT
Features
Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions
Maximum Pressure
150 psi
Connection Gender
Female
Maximum Flow Rate
8.9 gpm
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F
Nozzle Shutoff Type
Handle Controls
Description
Spray Nozzle,Black,SS,150 psi,6-1/4" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.