Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange
Mfr # N8S20
Zoro # G7752499
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Length
6-1/4"
Material
Stainless Steel
Connection Type
GHT
Flow Rate
8.9 gpm
Nozzle Design
Pistol Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N8S20
Zoro #
G7752499
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
6-1/4"
Size
3/4" Female
Overall Length
6 1/4 in
Connection Size
3/4 in
Pipe Connection Size
3/4 in
Details
Item
Spray Nozzle
Material
Stainless Steel
Connection Type
GHT
Flow Rate
8.9 gpm
Color
Safety Orange
Nozzle Design
Pistol Grip
Max. Pressure
150 psi
Features
Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions
Construction
Stainless Steel
Connection
3/4 in GHT
Temp. Range
200 Degrees F
Max. Temp.
200 Degrees F
Flow Control
Trigger
Maximum Pressure
150 psi
Maximum Flow Rate
8.9 gpm
Connection Gender
Female
Operating Temperature - Maximum
200 Degrees F
Nozzle Shutoff Type
Handle Controls
Operating Pressure - Maximum
150 psi
Description
Spray Nozzle,Safety Orange,SS,6-1/4" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.