Zoro Homepage

Plastic Immersion Heating Element, 1100W

  • Mfr # 1100P

  • Zoro # G0476710


product price: $127.99
/ea
Free Shipping & Returns

Key Features

For Use With
Sani-Lav Knife Sterilizers
Includes
3 Wire Grounded Cord and Plug
NPT
1 in
Sheath Material
Stainless Steel
Flange Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100P
Zoro #
G0476710
UPC #
-
Country of Origin
China

Dimensions

Flange Size
1 in

Details

Item
Flanged Immersion Heater
For Use With
Sani-Lav Knife Sterilizers
Includes
3 Wire Grounded Cord and Plug
NPT
1 in
Sheath Material
Stainless Steel

Description

Flanged Immersion Heater, Sheath Material Stainless Steel, Flange Size 1 in, 1 in NPT, For Use With Sani-Lav Knife Sterilizers, Includes 3 Wire Grounded Cord and Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.