Replacement Metering Tip Kit, For 18D865
Mfr # N2FM
Zoro # G4377213
product price: $18.35
/eaKey Features
Material
Plastic
Finish
Various
Material of Construction
Plastic
For Use With Mfr. Model Number
N2F, N2F48,N2FS4, N2FS
For Use With
SD-CT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N2FM
Zoro #
G4377213
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Material
Plastic
Finish
Various
Material of Construction
Plastic
For Use With Mfr. Model Number
N2F, N2F48,N2FS4, N2FS
For Use With
SD-CT
Item
Replacement Metering Tip Kit
Includes
(14) Assorted Metering Tips
Features
0.010 - 0.128 Diameter Holes
Color/Finish
Various
Fits Brand
Sani-Lav
Compatible Brand
Sani-Lav
Product Type
Replacement Metering Tip Kit
Compatible Manufacturer Part Number
N2F, N2F48, N2FS, N2FS4
Color
Various
Compatible Mfg. Model Number
N2F, N2F48, N2FS, N2FS4
Description
Replacement Metering Tip Kit, Includes (14) Assorted Metering Tips, Material Plastic, Compatible Grainger Part Number 18D865, 41J430, 41J431, 41J432, Compatible Mfg. Model Number N2F, N2F48, N2FS, N2FS4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.