Zoro Homepage

Safety Orange handle replacement kit

  • Mfr # N3HR

  • Zoro # G215555125


product price: $23.79
/ea

Key Features

Material
Plastic
Color
Orange
Overall Length
6 1/2 in
Includes
Stainless Steel Bolt and Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3HR
Zoro #
G215555125
UPC #
00810035836990
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/2 in

Details

Material
Plastic
Color
Orange
Item
Spray Nozzle
Includes
Stainless Steel Bolt and Nut

Description

Safety Orange handle replacement kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.