Zoro Homepage

Scoop, 16 Oz, 304 Stainless Steel

  • Mfr # 4002

  • Zoro # G2016287


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
NSF Certified
Yes
Bowl Size Length (In.)
5 1/8 in
Handle Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002
Zoro #
G2016287
UPC #
-
Country of Origin
China

Dimensions

Bowl Size Length (In.)
5 1/8 in
Handle Length (In.)
4 in
Bowl Size Width (In.)
3 3/8 in

Details

Item
Scoop
Material
Stainless Steel
Color
Silver
NSF Certified
Yes
Standards
Certified NSF Standard 2 - Food Equipment
Capacity (Oz.)
16 oz
Material of Construction
304 Stainless Steel
Meets/Exceeds
ANSI, NSF Certified
Autoclavable
No
Handle Reinforcement
Non-Reinforced
Metal Detectable
No

Description

Scoop, Capacity 16 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 4 in, Features Seamless, Autoclavable No, Product Type Industrial Scoop, Material Stainless Steel, Overall Length 9 1/8 in, Overall Width 3 3/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.