Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scoop, 96 Oz, 304 Stainless Steel

  • Mfr # 4005

  • Zoro # G1791413


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
NSF Certified
Yes
Handle Length (In.)
4 1/2 in
Material of Construction
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4005
Zoro #
G1791413
UPC #
-
Country of Origin
China

Dimensions

Handle Length (In.)
4 1/2 in
Bowl Size Length (In.)
9 1/2 in
Bowl Size Width (In.)
5 1/2 in

Details

Item
Scoop
Material
Stainless Steel
Color
Silver
NSF Certified
Yes
Material of Construction
304 Stainless Steel
Capacity (Oz.)
96 oz
Standards
Certified NSF Standard 2 - Food Equipment
Metal Detectable
No
Meets/Exceeds
ANSI, NSF Certified
Handle Reinforcement
Non-Reinforced
Autoclavable
No

Description

Scoop, Capacity 96 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 4 1/2 in, Features Seamless, Autoclavable No, Product Type Industrial Scoop, Material Stainless Steel, Overall Length 14 in, Overall Width 5 1/2 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.