Scoop Shovel, 304 Stainless Steel Blade, 24-1/2 in L Silver 304 Stainless Steel Handle

  • Mfr # 227

  • Zoro # G7508575


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Handle Length
24-1/2 in
Handle Material
304 Stainless Steel
Blade Material
304 Stainless Steel
Handle Type
D-Handle
Handle Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
227
Zoro #
G7508575
UPC #
-
Country of Origin
China

Dimensions

Handle Length
24-1/2 in
Overall Length
40 in
Blade Width
11-1/2 in
Blade Length
15-1/2 in
Extended Length
40 in

Details

Handle Material
304 Stainless Steel
Blade Material
304 Stainless Steel
Handle Type
D-Handle
Handle Color
Silver
Item
Scoop Shovel
Working Temp.
30 Degrees to 120 Degrees F
Blade Type
Scoop
Features
Electropolished Finish with A Smooth Back Enhances Corrosion Resistance, Heavy Duty Welds., Ideal for Moving Bulk Material, Improve Surface Finish and Ease of Cleaning; 1-Piece
Metal Detectable
No
Shovel Design
1-Piece
Color
Silver
Application
For Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial
Standards
NSF/ANSI Certified
NSF Certified
Yes
Maximum Temperature
120 Degrees F
Minimum Temperature
30 Degrees F
Reinforced Handle
No
Stainless Steel Grade
304
Autoclavable
No
Reinforced Blade
No
Handle Style
D Handle

Description

Stainless Steel Shovel, Application Agriculture, Chemical, Commercial Fishing, Dairy, Industrial, Material Handling, Meat, Poultry Industry, Seafood, Extended Length 40 in, Autoclavable No, Product Type Shovel, FDA Compliant No, Blade Length 15 1/2 in, Blade Material Stainless Steel, Blade Type Scoop, Blade Width 11 1/2 in, Handle Material Stainless Steel, Handle Style D Handle, Maximum Temperature 120 Degrees F, Minimum Temperature 30 Degrees F, Overall Length 40 in, Stainless Steel Grade 304

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.