Zoro Homepage

Scrub Sink 22 in x 16 1/2 in, 1, 1, Floor

  • Mfr # 531F1

  • Zoro # G0262510


product price: $1,867.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Color
Silver
Overall Height
45 1/2 in
Overall Length
25 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531F1
Zoro #
G0262510
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Length
25 in
Bowl Depth
10 1/2 in
Overall Width
20 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Size
22 in x 16 1/2 in
Back Splash Height
8 in
Water Inlet Connection Size
3/8 in
Bowl Length
22 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Mounting Type
Floor
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Body Material
Stainless Steel
Side Splash
no
Back Splash
Yes
Faucet Operation
Single Foot Pedal
Compliance
Certified NSF Standard 2, Food Equipment and NSF/ANSI 372 Low Lead
Number of Holes
1
With Faucet / Without Faucet
With Faucet
Item
Scrub Sink
ADA Compliant
Not ADA Compliant
Includes
Leg Assembly Set, Single Foot Pedal Valve (Bottom Mount) with Mounting Nuts - Model 106L, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator - Model 2003L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
Gauge
14 ga
Number of Stations
1
Flow Rate
2 gpm
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Compatible Mfr. Model Number
531F1-0.5
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Floor
Number of Faucet Holes
1
Includes Faucet
Faucet Included
Water Inlet Connection Type
Compression
ADA Compliance
No
No. of Bowls
1
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Body Material
Brass
Sink Type
General Purpose
Includes Drain Pipe
Drain Pipe Not Included
CEC Compliant
Non CEC Compliant
Compatible Manufacturer Part Number
531F1-0.5
Drainboard Location
No Drainboard
Series
Scrub Sinks
Number of Bowls
1
Faucet Mounting Location
Splash
Number of Drainboards
0
Number of Faucet Mounting Holes
1

Description

Scrub Sink,25"x20"x45.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.