Zoro Homepage

Scrub Sink 22 in x 16 1/2 in, 1, 1, Floor

  • Mfr # 531FA

  • Zoro # G0262486


product price: $2,242.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Color
Silver
Overall Height
45 1/2 in
Overall Length
25 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531FA
Zoro #
G0262486
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Length
25 in
Bowl Depth
10 1/2 in
Overall Width
20 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Bowl Size
22 in x 16 1/2 in
Back Splash Height
8 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
22 in
Faucet Hole Diameter
7/8 in

Details

Mounting Type
Floor
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Gauge
14 ga
Compliance
Certified NSF Standard 2, Food Equipment and NSF/ANSI 372 Low Lead
Includes
Connecting Tubes for Valve to Spout Connection - Model 1007L, Single Foot Pedal Valve (Bottom Mount) with 2 Nuts - Model 106L, Strainer Assembly with Basket - Model 1010, Swivel Gooseneck Spout with Aerator - Model 2003L, (2) Fittings
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
ADA Compliant
Not ADA Compliant
Flow Rate
2 gpm
Body Material
Stainless Steel
Item
Scrub Sink
Side Splash
no
Faucet Operation
Sensor
With Faucet / Without Faucet
With Faucet
Number of Stations
1
Number of Holes
1
Sink Material
Stainless Steel
Number of Faucet Holes
1
Mounting Type - Sinks
Floor
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
No. of Bowls
1
Includes Side Splash
Side Splash Not Included
Sink Type
General Purpose
Compatible Mfr. Model Number
531FA-0.5
Water Inlet Connection Type
MNPT
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Mounting Location - Faucet
Deck
Includes Back Splash
Back Splash Included
Power Source
AC Powered
CEC Compliant
Non CEC Compliant
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
531FA-0.5
Basic Power Source
AC Powered
Number of Bowls
1
Number of Drainboards
0
Faucet Mounting Location
Deck
Number of Faucet Mounting Holes
1
Series
Scrub Sinks

Description

Scrub Sink,25"x20"x45.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.