Zoro Homepage

Scrub Sink 22 in x 16 1/2 in, 1, 1, Floor

  • Mfr # 531FS

  • Zoro # G0262501


product price: $2,041.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Color
Silver
Overall Height
45 1/2 in
Overall Length
25 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531FS
Zoro #
G0262501
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Length
25 in
Bowl Depth
10 1/2 in
Overall Width
20 in
Manufacturers Warranty Length
1 yr
Back Splash Height
8 in
Bowl Size
22 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Length
22 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Mounting Type
Floor
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Number of Stations
1
Number of Holes
1
Side Splash
no
Body Material
Stainless Steel
With Faucet / Without Faucet
With Faucet
ADA Compliant
Not ADA Compliant
Includes
Connecting Tube for Valve to Spout Connection - Model 1, Double Foot Pedal Valve (Bottom Mount) - Model 105L, Leg Assembly Set, Swivel Gooseneck Spout with Aerator - Model 2003L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Gauge
14 ga
Compliance
Certified NSF Standard 2, Food Equipment and NSF/ANSI 372 Low Lead
Back Splash
Yes
Flow Rate
2 gpm
Item
Scrub Sink
Faucet Operation
Dual Foot Pedal
No. of Bowls
1
Water Inlet Connection Type
MNPT
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Holes
1
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Floor
Faucet Body Material
Brass
Compatible Mfr. Model Number
531FS-0.5
Sink Material
Stainless Steel
Sink Type
General Purpose
Includes Faucet
Faucet Included
Includes Side Splash
Side Splash Not Included
ADA Compliance
No
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
Non CEC Compliant
Series
Scrub Sinks
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
531FS-0.5
Faucet Mounting Location
Splash
Number of Bowls
1
Number of Drainboards
0
Number of Faucet Mounting Holes
1

Description

Scrub Sink,25"x20"x45.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.