Zoro Homepage

Scrub Sink 22 in x 16 1/2 in, 1, 2, Floor

  • Mfr # 531FF

  • Zoro # G0262495


product price: $1,891.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Color
Silver
Overall Height
45 1/2 in
Overall Length
25 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531FF
Zoro #
G0262495
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Length
25 in
Bowl Depth
10 1/2 in
Overall Width
20 in
Faucet Hole Dia.
7/8 in
Back Splash Height
8 in
Manufacturers Warranty Length
1 yr
Bowl Size
22 in x 16 1/2 in
Bowl Length
22 in
Water Inlet Connection Size
1/2 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Mounting Type
Floor
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Body Material
Stainless Steel
Gauge
14 ga
With Faucet / Without Faucet
With Faucet
Number of Holes
2
Faucet Operation
Dual Manual Handle
ADA Compliant
Not ADA Compliant
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, Leg Assembly Set, Strainer Assemblies with Basket - Model 1011, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
Number of Stations
1
Compliance
Certified NSF Standard 2, Food Equipment and NSF/ANSI 372 Low Lead
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Faucet Mounting Centers
8 in
Item
Scrub Sink
Flow Rate
2 gpm
Side Splash
no
ADA Compliance
No
Sink Material
Stainless Steel
Number of Faucet Holes
2
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Splash
Sink Type
General Purpose
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
Water Inlet Connection Type
Compression
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Compatible Mfr. Model Number
531FF-0.5
Includes Basket Strainer
Basket Strainer Included
No. of Bowls
1
Mounting Type - Sinks
Floor
Includes Drain Pipe
Drain Pipe Not Included
CEC Compliant
Non CEC Compliant
Number of Faucet Mounting Holes
2
Series
Scrub Sinks
Faucet Mounting Location
Splash
Compatible Manufacturer Part Number
531FF-0.5
Drainboard Location
No Drainboard
Number of Bowls
1
Number of Drainboards
0

Description

Scrub Sink,25"x20"x45.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.