Zoro Homepage

Scrub Sink 28 in x 16 1/2 in, 1, 1, Floor

  • Mfr # 532F1

  • Zoro # G0262468


product price: $2,347.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Color
Silver
Overall Height
45 1/2 in
Overall Length
31 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532F1
Zoro #
G0262468
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Length
31 in
Bowl Depth
10 1/2 in
Overall Width
20 in
Manufacturers Warranty Length
1 yr
Back Splash Height
8 in
Faucet Hole Dia.
7/8 in
Bowl Size
28 in x 16 1/2 in
Bowl Length
28 in
Water Inlet Connection Size
1/2 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Mounting Type
Floor
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Includes
Leg Assembly Set, Single Foot Pedal Valve (Bottom Mount) with Mounting Nuts - Model 106L, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator - Model 2003L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
Back Splash
Yes
ADA Compliant
Not ADA Compliant
Faucet Operation
Single Foot Pedal
Side Splash
no
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Body Material
Stainless Steel
Compliance
Certified NSF Standard 2, Food Equipment and NSF/ANSI 372 Low Lead
Gauge
14 ga
With Faucet / Without Faucet
With Faucet
Number of Stations
1
Flow Rate
2 gpm
Item
Scrub Sink
Number of Holes
1
ADA Compliance
No
Number of Faucet Holes
1
Includes Basket Strainer
Basket Strainer Included
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
Compression
Includes Drain Pipe
Drain Pipe Not Included
Compatible Mfr. Model Number
531F1-0.5
Sink Material
Stainless Steel
Faucet Body Material
Brass
Includes Faucet
Faucet Included
Mounting Location - Faucet
Splash
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Not Included
Sink Type
General Purpose
Mounting Type - Sinks
Floor
No. of Bowls
1
CEC Compliant
Non CEC Compliant
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Number of Drainboards
0
Number of Faucet Mounting Holes
1
Compatible Manufacturer Part Number
531F1-0.5
Series
Scrub Sinks
Number of Bowls
1

Description

Scrub Sink,31"x20"x45.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.