Zoro Homepage

Scrub Sink 28 in x 16 1/2 in, 1, 1, Floor

  • Mfr # 532FA

  • Zoro # G0262431


product price: $2,642.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Color
Silver
Overall Height
45 1/2 in
Overall Length
31 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532FA
Zoro #
G0262431
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Length
31 in
Bowl Depth
10 1/2 in
Overall Width
20 in
Back Splash Height
8 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Bowl Size
28 in x 16 1/2 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
28 in
Faucet Hole Diameter
7/8 in

Description

Scrub Sink,31"x20"x45.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.