Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrub Sink 28 in x 16 1/2 in, 1, 1, Floor

  • Mfr # 532FB

  • Zoro # G0262425


product price: $2,782.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Color
Silver
Overall Height
45 1/2 in
Overall Length
31 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532FB
Zoro #
G0262425
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Length
31 in
Bowl Depth
10 1/2 in
Overall Width
20 in
Back Splash Height
8 in
Faucet Hole Dia.
7/8 in
Bowl Size
28 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
16 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
28 in
Faucet Hole Diameter
7/8 in

Details

Mounting Type
Floor
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Flow Rate
2 gpm
Back Splash
Yes
Faucet Operation
Sensor
With Faucet / Without Faucet
With Faucet
Number of Stations
1
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Faucet Mounting Centers
10 in
Side Splash
no
Compliance
Certified NSF Standard 2, Food Equipment and NSF/ANSI 372 Low Lead
Item
Scrub Sink
Body Material
Stainless Steel
Gauge
14 ga
Number of Holes
1
ADA Compliant
Not ADA Compliant
Includes
Battery Powered Sensor Faucet Assembly, Leg Assembly Set, Mixing Check Valve - Model 201L, Strainer Assembly with Basket - Model 1010, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
No. of Bowls
1
Sink Type
General Purpose
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Not Included
Compatible Mfr. Model Number
532FB-0.5
ADA Compliance
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Number of Faucet Holes
1
Faucet Body Material
Brass
Water Inlet Connection Type
Compression
Mounting Type - Sinks
Floor
Mounting Location - Faucet
Splash
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Power Source
Battery Powered
CEC Compliant
Non CEC Compliant
Number of Faucet Mounting Holes
1
Drainboard Location
No Drainboard
Basic Power Source
Battery Powered
Compatible Manufacturer Part Number
532FB-0.5
Number of Bowls
1
Faucet Mounting Location
Splash
Number of Drainboards
0
Series
Scrub Sinks

Description

Scrub Sink,31"x20"x45.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.