Zoro Homepage

Scrub Sink 28 in x 16 1/2 in, 1, 1, Floor

  • Mfr # 532FS

  • Zoro # G0262459


product price: $2,186.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Color
Silver
Overall Height
45 1/2 in
Overall Length
31 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532FS
Zoro #
G0262459
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Length
31 in
Bowl Depth
10 1/2 in
Overall Width
20 in
Faucet Hole Dia.
7/8 in
Back Splash Height
8 in
Manufacturers Warranty Length
1 yr
Bowl Size
28 in x 16 1/2 in
Bowl Width
16 1/2 in
Bowl Length
28 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in

Details

Mounting Type
Floor
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Number of Stations
1
Compliance
Certified NSF Standard 2, Food Equipment and NSF/ANSI 372 Low Lead
With Faucet / Without Faucet
With Faucet
ADA Compliant
Not ADA Compliant
Item
Scrub Sink
Includes
Connecting Tube for Valve to Spout Connection - Model 1, Double Foot Pedal Valve (Bottom Mount) - Model 105L, Leg Assembly Set, Swivel Gooseneck Spout with Aerator - Model 2003L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
Side Splash
no
Flow Rate
2 gpm
Faucet Operation
Dual Foot Pedal
Back Splash
Yes
Gauge
14 ga
Number of Holes
1
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Body Material
Stainless Steel
No. of Bowls
1
Number of Faucet Holes
1
Faucet Body Material
Brass
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Included
Sink Type
General Purpose
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
Compression
Mounting Type - Sinks
Floor
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Location - Faucet
Splash
Compatible Mfr. Model Number
532FS-0.5
CEC Compliant
Non CEC Compliant
Series
Scrub Sinks
Number of Bowls
1
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
532FS-0.5
Number of Drainboards
0
Number of Faucet Mounting Holes
1

Description

Scrub Sink,31"x20"x45.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.