Scrub Sink 28 in x 16 1/2 in, 1, 1, Wall Mount, 14 ga. 304 Stainless Steel

  • Mfr # 532A

  • Zoro # G7947301


product price:  $2,218.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
14 ga. 304 Stainless Steel
Color
Silver
Overall Height
18 1/2 in
Overall Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
532A
Zoro #
G7947301
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 1/2 in
Overall Length
31 in
Bowl Depth
10 1/2 in
Overall Width
20 in
Back Splash Height
8 in
Manufacturers Warranty Length
1 yr
Bowl Size
28 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Length
28 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
7/8 in

Details

Mounting Type
Wall Mount
Material
14 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Faucet Operation
Sensor
Side Splash
no
Number of Holes
1
Number of Stations
1
Gauge
14 ga
Flow Rate
2 gpm
Standards
NSF/ANSI 372, NSF 2
Back Splash
Yes
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve - Model 201L, Strainer Assemblies with Basket - Model 1011, Wall-Mounting Bracket - Model 1044, (2) Support Brackets with Mounting Nuts and Washers
ADA Compliant
Not ADA Compliant
Item
Scrub Sink
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
No. of Bowls
1
ADA Compliance
No
Number of Faucet Holes
1
Mounting Type - Sinks
Wall
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Installation Hardware
Yes
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Stainless Steel
Water Inlet Connection Type
MNPT
Sink Type
General Purpose
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Compatible Mfr. Model Number
532A-0.5
Mounting Location - Faucet
Deck
Power Source
AC Powered
Compatible Manufacturer Part Number
532A-0.5
Number of Drainboards
0
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Deck
Includes Hardware
Hardware Included
CEC Compliant
Non CEC Compliant
Basic Power Source
AC Powered
Series
Scrub Sinks
Number of Bowls
1

Description

Scrub Sink with AC Sensor, Material of Construction 304 Stainless Steel, Gauge 14, Overall Length (In.) 31 In., Overall Width (In.) 19-1/2 In., Overall Height (In.) 18-1/2 In., Number of Stations 1, Bowl Single, Bowl Size (In.) 28 x 16 x 10-1/2D, Back Splash 8 In., Side Splash No, Mounting Type Wall, Faucet Mounting Centers (In.) Center Hole Only, Number of Holes 1, Drain Opening (In.) 3-1/4 In., Color/Finish Satin, ADA Compliant No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.