Zoro Homepage

Scrub Sink 28 in x 16 1/2 in, 1, 2, Floor

  • Mfr # 532FF

  • Zoro # G0262440


product price: $2,227.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Color
Silver
Overall Height
45 1/2 in
Overall Length
31 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532FF
Zoro #
G0262440
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Length
31 in
Bowl Depth
10 1/2 in
Overall Width
20 in
Manufacturers Warranty Length
1 yr
Back Splash Height
8 in
Bowl Size
28 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
28 in
Faucet Hole Diameter
7/8 in

Description

Scrub Sink, With Faucet, Body Material Stainless Steel, Mounting Type Floor, Color Silver, Overall Length 31 In., Overall Width 19-1/2 In., Overall Height 46-1/2 In., Bowl Size 28 In. x 16 In., Bowl Depth 10-1/2 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 9 In., Side Splash Yes, Faucet Operation Lever Handles, Number of Stations 1, Drain Opening 3-1/4 In., Finish Satin, Gauge 14, Faucet Mounting Centers 8 In., Faucet Hole Dia. 7/8 In., Number of Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.