Shop All Shovels and Scoops
Sani-Lav
Scoop Shovel, 304 Stainless Steel Blade, 27-1/2 in L Silver 304 Stainless Steel Handle
Mfr # 217R
Zoro # G7897653
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
- Handle Type D-Handle
- Handle Material 304 Stainless Steel
- Blade Material 304 Stainless Steel
- Overall Length 40 in
Product Information
- Brand Sani-Lav
- MFR # 217R
- Zoro # G7897653
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Overall Length | 40 in |
Blade Width | 9-1/2 in |
Blade Length | 12-1/2 in |
Handle Length | 27-1/2 in |
Details
Description
Stainless Steel Shovel, Application Agriculture, Chemical, Commercial Fishing, Dairy, Industrial, Material Handling, Meat, Poultry Industry, Seafood, Extended Length 40 in, Autoclavable No, Product Type Shovel, FDA Compliant No, Blade Length 12 1/2 in, Blade Material Stainless Steel, Blade Type Scoop, Blade Width 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pool/Spa Filter, Sand, 37 3/8 Hi (4VMP2)
- CORE TARPS 30 ft x 30 ft Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-30X30)
- KOHLER Dipstick (12 038 08-S)
- JOBES FERT SPIKE TREE 15PK (1610)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 24-1/2 in L Silver 304 Stainless Steel Handle (227)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 30 in L Silver 304 Stainless Steel Handle (267R)
- SANI-LAV Square Point Shovel, 304 Stainless Steel Blade, 28 in L Silver 304 Stainless Steel Handle (267)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 24-1/2 in L Silver 304 Stainless Steel Handle (227R)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 27-1/2 in L Silver 304 Stainless Steel Handle (217)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 25 in L Silver 304 Stainless Steel Handle (207)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49132)
- Sani-Lav Shovels and Scoops