Scoop Shovel, 304 Stainless Steel Blade, 27-1/2 in L Silver 304 Stainless Steel Handle
Mfr # 217
Zoro # G7595953
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Handle Length
27-1/2 in
Handle Material
304 Stainless Steel
Blade Material
304 Stainless Steel
Handle Type
D-Handle
Handle Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
217
Zoro #
G7595953
UPC #
-
Country of Origin
China
Dimensions
Handle Length
27-1/2 in
Overall Length
40 in
Blade Length
12-1/2 in
Extended Length
40 in
Blade Width
9-1/2 in
Description
Stainless Steel Shovel, Application Agriculture, Chemical, Commercial Fishing, Dairy, Industrial, Material Handling, Meat, Poultry Industry, Seafood, Extended Length 40 in, Autoclavable No, Product Type Shovel, FDA Compliant No, Blade Length 12 1/2 in, Blade Material Stainless Steel, Blade Type Scoop, Blade Width 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.